AI25121234223
Hengstler - Danaher Controls Encoders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25121234223

Hengstler - Danaher Controls Encoders

AI25121234223

Hengstler - Danaher Controls Encoders
Absolute Encoder, G0568236
MFG Item Number
AI25121234223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25121234223
Absolute Encoder, G0568236

Series Information

Specifications

Specifications
Manufacturer Part Number AI25121234223
Manufacturer Hengstler - Danaher Controls
Family Series Hengstler - Danaher Controls Encoders
Description Absolute Encoder, G0568236
Single Turn Resolution 2048
Multi Turn Resolution 2048
Input Power 10-30 VDC
Protocol SSI Gray
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Hubshaft
Connector 12 Pin M23 Connector CW
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs