Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2512123652E Hengstler - Danaher Controls Encoders, AI25 INTERBUS Series, Absolute Encoder, G0566617
MFG Item Number
AI2512123652E
AI2512123652E Hengstler - Danaher Controls Encoders, AI25 INTERBUS Series, Absolute Encoder, G0566617
MFG Item Number
AI2512123652E
This item cannot be canceled or returned
Description
Encoders, AI25 INTERBUS Series
Absolute Encoder, G0566617
AI25 INTERBUS Series Information
Up to 12 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution Interbus Interface The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Manufacturer Part Number
AI2512123652E
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 INTERBUS
Family Series
Hengstler - Danaher Controls Encoders, AI25 INTERBUS Series
Description
Absolute Encoder, G0566617
Single Turn Resolution
12
Multi Turn Resolution
12
Input Power
10-30 VDC
Protocol
Interbus K3
Shaft/Bore Size
10 mm
Shaft Seal
No
Mounting
Hubshaft
Connector
3 Strain Relief Exits, Internal T Coupler Included
Explosion Proof
No
Operating Temperature
-40-85 °C
Protection Rating
IP64
Sensing
Optical
Approvals
CE, cUL, UL
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
AI2512123652E
Hengstler - Danaher Controls Encoders, AI25 INTERBUS Series