Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hengstler - Danaher Controls Encoders
AI2512132B223
Hengstler - Danaher Controls Encoders
Absolute Encoder, G0568221
MFG Item Number
AI2512132B223
This item cannot be canceled or returned
Description
Absolute Encoder, G0568221
Specifications
Specifications
| Manufacturer Part Number |
AI2512132B223 |
| Manufacturer |
Hengstler - Danaher Controls |
| Family Series |
Hengstler - Danaher Controls Encoders |
| Description |
Absolute Encoder, G0568221 |
| Single Turn Resolution |
2048 |
| Multi Turn Resolution |
2048 |
| Input Power |
10-30 VDC |
| Protocol |
SSI Gray |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
12 Pin M23 Connector CW |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
AI2512132B223
Hengstler - Danaher Controls Encoders