Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512132B92F Dynapar Encoders, AI25 DEVICENET Series, ENCODER
MFG Item Number
AI2512132B92F
AI2512132B92F Dynapar Encoders, AI25 DEVICENET Series, ENCODER
MFG Item Number
AI2512132B92F
This item cannot be canceled or returned
Description
Encoders, AI25 DEVICENET Series
AI25 DEVICENET Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- DeviceNet Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2512132B92F |
| Manufacturer |
Dynapar |
| Product Series |
AI25 DEVICENET |
| Family Series |
Dynapar Encoders, AI25 DEVICENET Series |
| Description |
ENCODER |
| Single Turn Resolution |
13 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
DeviceNet |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
M12, 5 Pole Connector |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2512132B92F
Dynapar Encoders, AI25 DEVICENET Series