Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2512133462G Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series, Absolute Encoder, G0566014
MFG Item Number
AI2512133462G
AI2512133462G Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series, Absolute Encoder, G0566014
MFG Item Number
AI2512133462G
This item cannot be canceled or returned
Description
Encoders, AI25 PROFIBUS Series
Absolute Encoder, G0566014
AI25 PROFIBUS Series Information
Up to 14 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution Profibus Interface The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Manufacturer Part Number
AI2512133462G
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 PROFIBUS
Family Series
Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
Description
Absolute Encoder, G0566014
Single Turn Resolution
13
Multi Turn Resolution
12
Input Power
10-30 VDC
Protocol
Profibus
Shaft/Bore Size
12 mm
Shaft Seal
No
Mounting
Hubshaft
Connector
2 Strain Relief Exits and M12, 5 Pole Connector, Internal T Coupler Included
Explosion Proof
No
Operating Temperature
-40-85 °C
Protection Rating
IP64
Sensing
Optical
Approvals
CE, cUL, UL
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
AI2512133462G
Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series