AI25121335223

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25121335223 Danaher Controls Encoders, G0574339

MFG Item Number
AI25121335223

AI25121335223 Danaher Controls Encoders, G0574339

MFG Item Number
AI25121335223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25121335223
G0574339

Series Information

Specifications

Specifications
Manufacturer Part Number AI25121335223
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description G0574339
Single Turn Resolution 2048
Multi Turn Resolution 2048
Input Power 10-30 VDC
Protocol SSI Gray
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Hubshaft
Connector 12 Pin M23 Connector CW
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs