Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dynapar Encoders, AI25 PROFIBUS Series
AI2512141C62E
Dynapar Encoders, AI25 PROFIBUS Series
MFG Item Number
AI2512141C62E
This item cannot be canceled or returned
Description
Encoders, AI25 PROFIBUS Series
AI25 PROFIBUS Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- Profibus Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2512141C62E |
| Manufacturer |
Dynapar |
| Product Series |
AI25 PROFIBUS |
| Family Series |
Dynapar Encoders, AI25 PROFIBUS Series |
| Description |
ENCODER |
| Single Turn Resolution |
14 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
Profibus |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
3 Strain Relief Exits, Internal T Coupler Included |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2512141C62E
Dynapar Encoders, AI25 PROFIBUS Series