AI25121435323
Hengstler - Danaher Controls Encoders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25121435323

Hengstler - Danaher Controls Encoders

AI25121435323

Hengstler - Danaher Controls Encoders
AI25 SSI Absolute Encoder
MFG Item Number
AI25121435323
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25121435323
AI25 SSI Absolute Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number AI25121435323
Manufacturer Hengstler - Danaher Controls
Family Series Hengstler - Danaher Controls Encoders
Single Turn Resolution 2048
Multi Turn Resolution 2048
Input Power 10-30 VDC
Protocol SSI Binary
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Hubshaft
Connector 12 Pin M23 Connector CW
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs