Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512222BM0D Danaher Controls Encoders, G0574396
MFG Item Number
AI2512222BM0D
AI2512222BM0D Danaher Controls Encoders, G0574396
MFG Item Number
AI2512222BM0D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2512222BM0D |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
G0574396 |
| Single Turn Resolution |
2048 |
| Multi Turn Resolution |
2048 |
| Input Power |
5 VDC |
| Protocol |
BiSS |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
M12 Connector |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AI2512222BM0D
Danaher Controls Encoders