AICD1-0-1
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AICD1-0-1 ASI-Automation Systems Interconnect Terminals, Insulated Inline Splice, 1/0-14 AWG,
MFG Item Number
AICD1-0-1

AICD1-0-1 ASI-Automation Systems Interconnect Terminals, Insulated Inline Splice, 1/0-14 AWG,

MFG Item Number
AICD1-0-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICD1-0-1
Insulated Inline Splice, 1/0-14 AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number AICD1-0-1
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Insulated Inline Splice, 1/0-14 AWG, 2 Ports, 1 Wire Per Port, UL Listed 486B
Connection Type Lug
Max Voltage 600 V
Wire Size Range 14-1/0 AWG
Color Black
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs