AICD2-1
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICD2-1

ASI-Automation Systems Interconnect Terminals

AICD2-1

ASI-Automation Systems Interconnect Terminals
Insulated Inline Splice Connector,
MFG Item Number
AICD2-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICD2-1
Insulated Inline Splice Connector,

Series Information

Specifications

Specifications
Manufacturer Part Number AICD2-1
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Insulated Inline Splice Connector, 14-2 AWG Wire Range, high strength aluminum dipped in dielectric
Connection Type Lug
Max Voltage 600 V
Wire Size Range 14-2 AWG
Color Black
Material Aluminum
Approvals cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs