AICD250-4
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICD250-4

ASI-Automation Systems Interconnect Terminals

AICD250-4

ASI-Automation Systems Interconnect Terminals
Dual Sided Multi Tap Connector
MFG Item Number
AICD250-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICD250-4
Dual Sided Multi Tap Connector

Series Information

Specifications

Specifications
Manufacturer Part Number AICD250-4
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Dual Sided Multi Tap Connector 6AWG-250MCM, 4 Port, 600 Volt, UL486B, Black
Connection Type Lug
Max Voltage 600 V
Wire Size Range 6 AWG-250 MCM
Color Black
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs