AICD500-1
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICD500-1

ASI-Automation Systems Interconnect Terminals

AICD500-1

ASI-Automation Systems Interconnect Terminals
Insulated Inline Splice,
MFG Item Number
AICD500-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICD500-1
Insulated Inline Splice,

Series Information

Specifications

Specifications
Manufacturer Part Number AICD500-1
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Insulated Inline Splice, 500MCM-4AWG, 2 Ports, 1 Wire Per Port, UL Listed 489B
Connection Type Lug
Max Voltage 600 V
Wire Size Range 4 AWG-500 MCM
Color Black
Material Aluminum
Approvals UL
Net Weight 0.935 lbs
Gross Weight 0.935 lbs