AICD600-1
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICD600-1 ASI-Automation Systems Interconnect Terminals, Insulated Inline Splice,

MFG Item Number
AICD600-1

AICD600-1 ASI-Automation Systems Interconnect Terminals, Insulated Inline Splice,

MFG Item Number
AICD600-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICD600-1
Insulated Inline Splice,

Series Information

Specifications

Specifications
Manufacturer Part Number AICD600-1
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Insulated Inline Splice, 600MCM-4AWG, 2 Ports, 1 Wire Per Port, UL Listed 489B
Connection Type Lug
Max Voltage 600 V
Wire Size Range 4 AWG-600 MCM
Color Black
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs