AICS2-6
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICS2-6

ASI-Automation Systems Interconnect Terminals

AICS2-6

ASI-Automation Systems Interconnect Terminals
Single Sided Multi Tap Connector
MFG Item Number
AICS2-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICS2-6
Single Sided Multi Tap Connector

Series Information

Specifications

Specifications
Manufacturer Part Number AICS2-6
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Single Sided Multi Tap Connector 14-2 AWG, 6 Port, 600 Volt, UL486B, Black
Connection Type Lug
Max Voltage 600 V
Wire Size Range 14-2 AWG
Color Black
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs