AICS250-2
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AICS250-2

ASI-Automation Systems Interconnect Terminals

AICS250-2

ASI-Automation Systems Interconnect Terminals
Single Side Multi Tap Connector
MFG Item Number
AICS250-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
AICS250-2
Single Side Multi Tap Connector

Series Information

Specifications

Specifications
Manufacturer Part Number AICS250-2
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Single Side Multi Tap Connector 14-1-0 AWG, 2 Port, 600 Volt, high strength aluminum dipped in
Connection Type Lug
Max Voltage 600 V
Wire Size Range 6 AWG-250 kcmil
Color Black
Material Aluminum
Approvals cULus
Net Weight 0.305 lbs
Gross Weight 0.305 lbs