Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AIK Series
AIK1BC3F1604A
GE Circuit Breakers, AIK Series
K16B/Kd16B-3W 1600A Lsi Gtu
MFG Item Number
AIK1BC3F1604A
This item cannot be canceled or returned
Description
Circuit Breakers, AIK Series
K16B/Kd16B-3W 1600A Lsi Gtu
Specifications
Specifications
| Manufacturer Part Number |
AIK1BC3F1604A |
| Manufacturer |
GE |
| Product Series |
AIK |
| Family Series |
GE Circuit Breakers, AIK Series |
| Description |
K16B/Kd16B-3W 1600A Lsi Gtu |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSI |
| Mounting |
DrawOut |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AIK1BC3F1604A
GE Circuit Breakers, AIK Series