AIK22C3F0205A
GE Circuit Breakers, AIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AIK22C3F0205A

GE Circuit Breakers, AIK Series

AIK22C3F0205A

GE Circuit Breakers, AIK Series
K-225-3W 225A Lsig Gtu
MFG Item Number
AIK22C3F0205A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, AIK Series
Item #
AIK22C3F0205A
K-225-3W 225A Lsig Gtu

AIK Series Information

Specifications

Specifications
Manufacturer Part Number AIK22C3F0205A
Manufacturer GE
Product Series AIK
Family Series GE Circuit Breakers, AIK Series
Description K-225-3W 225A Lsig Gtu
Poles 3
Current Rating 225 A
Max Voltage 24 VDC
Electronic Trip Unit LSIG
Mounting DrawOut
Neutral Pole No
GFCI No
Communication Ammeter
100% Rated No
Gross Weight 0 lbs
Net Weight 0 lbs