AIKA2C3F0109A
GE Circuit Breakers, AIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AIKA2C3F0109A

GE Circuit Breakers, AIK Series

AIKA2C3F0109A

GE Circuit Breakers, AIK Series
Ka-3W 150A Lsigda Gtu
MFG Item Number
AIKA2C3F0109A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, AIK Series
Item #
AIKA2C3F0109A
Ka-3W 150A Lsigda Gtu

AIK Series Information

Specifications

Specifications
Manufacturer Part Number AIKA2C3F0109A
Manufacturer GE
Product Series AIK
Family Series GE Circuit Breakers, AIK Series
Description Ka-3W 150A Lsigda Gtu
Poles 3
Current Rating 150 A
Max Voltage 24 VDC
Electronic Trip Unit LSIG
Mounting DrawOut
Neutral Pole No
GFCI No
Communication Ammeter
100% Rated No
Gross Weight 0 lbs
Net Weight 0 lbs