AIKC8C3F0104A
GE Circuit Breakers, AIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AIKC8C3F0104A

GE Circuit Breakers, AIK Series

AIKC8C3F0104A

GE Circuit Breakers, AIK Series
Kc(800A)-3W 150A Lsi Gtu
MFG Item Number
AIKC8C3F0104A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, AIK Series
Item #
AIKC8C3F0104A
Kc(800A)-3W 150A Lsi Gtu

AIK Series Information

Specifications

Specifications
Manufacturer Part Number AIKC8C3F0104A
Manufacturer GE
Product Series AIK
Family Series GE Circuit Breakers, AIK Series
Description Kc(800A)-3W 150A Lsi Gtu
Poles 3
Current Rating 150 A
Max Voltage 24 VDC
Electronic Trip Unit LSI
Mounting DrawOut
Neutral Pole No
GFCI No
Communication Ammeter
100% Rated No
Gross Weight 0 lbs
Net Weight 0 lbs