Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AIK Series
AIKN1C3F1609A
GE Circuit Breakers, AIK Series
Etu Conv Kit - Kdon-1600 (Red)
MFG Item Number
AIKN1C3F1609A
This item cannot be canceled or returned
Description
Circuit Breakers, AIK Series
Etu Conv Kit - Kdon-1600 (Red)
Specifications
Specifications
| Manufacturer Part Number |
AIKN1C3F1609A |
| Manufacturer |
GE |
| Product Series |
AIK |
| Family Series |
GE Circuit Breakers, AIK Series |
| Description |
Etu Conv Kit - Kdon-1600 (Red) |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
DrawOut |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AIKN1C3F1609A
GE Circuit Breakers, AIK Series