AIR30-8-HW-2500/38A/76A
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AIR30-8-HW-2500/38A/76A Pepperl Fuchs Photoelectric Sensors, Photoelectric (Doors, Gates,
MFG Item Number
119605

AIR30-8-HW-2500/38A/76A Pepperl Fuchs Photoelectric Sensors, Photoelectric (Doors, Gates,

MFG Item Number
119605
Item Number
AIR30-8-HW-2500/38A/76A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
AIR30-8-HW-2500/38A/76A
Photoelectric (Doors, Gates,

Series Information

Specifications

Specifications
Manufacturer Part Number 119605
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Doors, Gates, Elevators), 119605
Power Type AC, DC
Beam Type Infrared
Max Range 98.43 "
Voltage 10-48 VDC, 11-36 VAC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Relay NO
Max Load Current 1 A
Composition Non-Metallic
Protection Rating IP52
Scan Type Background Suppression
Approvals CCC, CE
Net Weight 0.7452 lbs
Gross Weight 0.7452 lbs