Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AIR4110S Greystone Energy Systems Air Quality Meters, AIR4 Series, Room air quality monitor c/w linear
AIR4110S Greystone Energy Systems Air Quality Meters, AIR4 Series, Room air quality monitor c/w linear
This item cannot be canceled or returned
Description
Air Quality Meters, AIR4 Series
Room air quality monitor c/w linear
- True Air Quality Monitor
- Microprocessor based controller
- Linear and stepped analog output
- Optional relay output
- Optional temperature sensor
- LCD Display
Specifications
Specifications
| Manufacturer Part Number |
AIR4110S |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
AIR4 |
| Family Series |
Greystone Energy Systems Air Quality Meters, AIR4 Series |
| Description |
Room air quality monitor c/w linear output (0-5 / 0-10Vdc) 0-2000 PPM CO2 equivalent, 0-10Vdc stepped |
| Display |
LCD |
| Operating Temperature |
23-122 °F |
| Relative Humidity |
5-95 % |
| Backlight |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AIR4110S
Greystone Energy Systems Air Quality Meters, AIR4 Series