Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AIS-35LB
INCREMENTAL CLOSED LOOP SYSTEM(SET)
This item cannot be canceled or returned
Description
INCREMENTAL CLOSED LOOP SYSTEM(SET)
Specifications
Specifications
| Manufacturer Part Number |
AiS-35LB |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
INCREMENTAL CLOSED LOOP SYSTEM(SET) |
| Horsepower |
3/50 hp |
| Power Rating |
0.06 kW |
| Frame |
35 |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 1.2 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Flange |
| Service Factor |
No |
| Length |
3.48 " |
| Approvals |
CE, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |