Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AIS-D-35LB
INCREMENTAL CLOSED LOOP SYSTEM(DRIVERS)
MFG Item Number
AiS-D-35LB
This item cannot be canceled or returned
Description
INCREMENTAL CLOSED LOOP SYSTEM(DRIVERS)
Specifications
Specifications
| Manufacturer Part Number |
AiS-D-35LB |
| Manufacturer |
Autonics |
| Family Series |
Autonics Drives |
| Description |
INCREMENTAL CLOSED LOOP SYSTEM(DRIVERS) |
| Output Armature Voltage (DC) |
24 VDC |
| Phase |
2 |
| Protection Rating |
IP20 |
| Operating Temperature |
32-122 °F |
| Max Armature Current (DC) |
1.2 A |
| Field Supply |
None |
| Regen |
No |
| Operator Controls |
Not Available |
| Approvals |
CE, EAC |
| Nominal Armature VDC |
0.08 hp |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AIS-D-35LB
Autonics Drives