Series Information
| Manufacturer Part Number | AIS18F05AN024-Q65 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Inductive Proximity |
| Description | SENSOR-M18-S5.0-F-1030VDC |
| Diameter | 18 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 5 mm |
| Connection Type | M12 Connector |
| Output Type | NO NPN |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.21 lbs |