Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding
AJ-2
Blackburn, a T & B Brand Grounding
AL WATERPIPE GRD CLMP 1-1/2-2 PIPE
This item cannot be canceled or returned
Description
AL WATERPIPE GRD CLMP 1-1/2-2 PIPE
Specifications
Specifications
| Manufacturer Part Number |
AJ-2 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Aluminum Dual-Rated Waterpipe Ground Clamp for Wire Range 6 - 250, Water Pipe Size 1 1/2 - 2 |
| Number of Conductors |
1 |
| Conductor Size |
6 - 250 kcmil |
| Material |
Aluminum |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Pipe, Rod |
| Mounting |
Direct on Pipe |
| Approvals |
UL |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
AJ-2
Blackburn, a T & B Brand Grounding