AJ-250300-24AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJ-250300-24AL

Killark Couplers

AJ-250300-24AL

Killark Couplers
Bonding Jumper UL Listed Hazardous Rated
MFG Item Number
AJ-250300-24AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AJ-250300-24AL
Bonding Jumper UL Listed Hazardous Rated

Series Information

Specifications

Specifications
Manufacturer Part Number AJ-250300-24AL
Manufacturer Killark
Family Series Killark Couplers
Description 2-1/2in. - 3in. AL Bonding Jumper 24in. Length
Mounting U-Bolts
Trade Size 3 "
Length 24 "
Hazardous Location Yes
Approvals cULus
Comments Bonds Two Conduits Together
Net Weight 0 lbs
Gross Weight 0 lbs