Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJ-350400-14

Killark Couplers

AJ-350400-14

Killark Couplers
Bonding Jumper UL Listed Hazardous Rated
MFG Item Number
AJ-350400-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AJ-350400-14
Bonding Jumper UL Listed Hazardous Rated

Series Information

Specifications

Specifications
Manufacturer Part Number AJ-350400-14
Manufacturer Killark
Family Series Killark Couplers
Description 3-1/2in.- 4in. Bonding Jumper 14in. Length
Conduit Type EMT (Electrical Metallic Conduit), IMC (Intermediate Metal Conduit)
Mounting U-Bolts
Trade Size 4 "
Length 14 "
Composition Zinc Alloy
Hazardous Location Yes
Approvals cULus
Comments Bonds Two Conduits Together
Net Weight 0 lbs
Gross Weight 0 lbs