Powertite Series Information
| Manufacturer Part Number | AJA40023400 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 400 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, |
| Connection Type | Receptacle |
| Connection Description | Angled |
| Current Rating | 400 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 400 MCM, 500 MCM, 600 MCM, 750 MCM, 1000 MCM |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Solder |
| Approvals | CSA, UL |
| Comments | (2) 4 " Hub |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |