Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
AJAC-5
Killark Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
AJAC-5 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
BACK BOX F-THRU 1-1/2in. |
| Connection Type |
Receptacle |
| Material |
Metallic |
| Approvals |
UL |
| Comments |
Splice Box Only, Feed Through, 1-1/2 " Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AJAC-5
Killark Plugs & Receptacles