AJBEW101006
Appleton Enclosures, AJBEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJBEW101006

Appleton Enclosures, AJBEW Series

AJBEW101006

Appleton Enclosures, AJBEW Series
JUNCTION BOX APPLETON TAG88A
MFG Item Number
AJBEW101006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AJBEW Series
Item #
AJBEW101006
JUNCTION BOX APPLETON TAG88A

AJBEW Series Information

  • Explosionproof, dust‑ignitionproof
  • Precision machined flame path between box and cover
  • Bolt on stainless steel slotted mounting feet for horizontal or vertical mounting
  • External flange maximizes internal space
  • Wide range of drilled and tapped outlets
  • O‑ring gasket insures watertight integrity
Appleton explosionproof, dust‑ ignitionproof AJBEW cast junction boxes can be supplied with a wide range of drilled and tapped outlets, and can be used for pulling and splicing wires as well as enclosing terminal blocks and bus bars. Offering a wide range of sizes and options, AJBEW junction boxes are suitable for use indoors or outdoors in classified hazardous locations.

Specifications

Specifications
Manufacturer Part Number AJBEW101006
Manufacturer Appleton
Product Series AJBEW
Family Series Appleton Enclosures, AJBEW Series
Description Explosionproof Junction Box, Hub Size 2 Inch, Overall Size 14.81 Inch L x 14.81 Inch W x 9.13 Inch D, Inner Size 10.25 Inch L x 10.25 Inch W x 5.75 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Nominal Height 15 "
Nominal Width 15 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 54 lbs
Gross Weight 54 lbs