AJBEW101408G2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJBEW101408G2

Appleton Enclosures, AE Series

AJBEW101408G2

Appleton Enclosures, AE Series
CONTROL STATION
MFG Item Number
AJBEW101408G2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AE Series
Item #
AJBEW101408G2
CONTROL STATION

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AJBEW101408G2
Manufacturer Appleton
Product Series AE
Family Series Appleton Enclosures, AE Series
Description CONTROL STATION
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
NEMA Rating NEMA 4
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs