AJBEW112406
Appleton Enclosures, AJBEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJBEW112406

Appleton Enclosures, AJBEW Series

AJBEW112406

Appleton Enclosures, AJBEW Series
JUNCTION BOX APPLETON TAG88A
MFG Item Number
AJBEW112406
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AJBEW Series
Item #
AJBEW112406
JUNCTION BOX APPLETON TAG88A

AJBEW Series Information

  • Explosionproof, dust‑ignitionproof
  • Precision machined flame path between box and cover
  • Bolt on stainless steel slotted mounting feet for horizontal or vertical mounting
  • External flange maximizes internal space
  • Wide range of drilled and tapped outlets
  • O‑ring gasket insures watertight integrity
Appleton explosionproof, dust‑ ignitionproof AJBEW cast junction boxes can be supplied with a wide range of drilled and tapped outlets, and can be used for pulling and splicing wires as well as enclosing terminal blocks and bus bars. Offering a wide range of sizes and options, AJBEW junction boxes are suitable for use indoors or outdoors in classified hazardous locations.

Specifications

Specifications
Manufacturer Part Number AJBEW112406
Manufacturer Appleton
Product Series AJBEW
Family Series Appleton Enclosures, AJBEW Series
Description Explosionproof Junction Box, Hub Size 3 Inch, Overall Size 29.38 Inch L x 15.75 Inch W x 10.19 Inch D, Inner Size 24.38 Inch L x 10.75 Inch W x 6 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Nominal Height 29 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 140 lbs
Gross Weight 140 lbs