Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Enclosures, AE Series
AJBEW121808352
Appleton Enclosures, AE Series
Ajbew121808-G2-Br-Dn-Egs-Gndkit-60K-
MFG Item Number
AJBEW121808352
This item cannot be canceled or returned
Description
Ajbew121808-G2-Br-Dn-Egs-Gndkit-60K-
Wall Mount Enclosure, Enclosed Disconnect Switch Approval: UL UPC: Begins with 78138 Composition: Metallic Can Use for Commercial, Industrial Applications Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
AJBEW121808352
Manufacturer
Appleton
Product Series
AE
Family Series
Appleton Enclosures, AE Series
Description
Ajbew121808-G2-Br-Dn-Egs-Gndkit-60K- Npss-H-Z-Mh5-2Npt100-2Plg100Ra-4Npt1 50
Material
Aluminum
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Approvals
CSA, cULus, UL
Net Weight
0 lbs
Gross Weight
0 lbs
AJBEW121808352
Appleton Enclosures, AE Series