Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
AJC-2
Killark Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
AJC-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
BACK BOX F-THRU 3/4in. |
| Connection Type |
Receptacle |
| Material |
Metallic |
| Comments |
Back Box Only, 3/4 " Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AJC-2
Killark Plugs & Receptacles