AJC31-A-C
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJC31-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

AJC31-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
AJC31-A-C Wire Clip, Light Gray, PVC, Ru
MFG Item Number
AJC31-A-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
AJC31-A-C
AJC31-A-C Wire Clip, Light Gray, PVC, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number AJC31-A-C
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit AJC31-A-C Adhesive Backed J Clips are low profile and have a flexible design. This allows for easy cord insertion while holding bundles tightly. For use in indoor environments and with bundles up to 0.31” 7.9mm in diameter. Made of PVC, are gray
Mounting Rubber Adhesive
Color Light Gray
Height 1.75 "
Width 1.22 "
Depth 0.4 "
Heat Stabilized No
Material PVC
Net Weight 0.96 lbs
Gross Weight 0.96 lbs