Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJE-100125-16

Killark Couplers

AJE-100125-16

Killark Couplers
Bonding Jumper UL Listed Hazardous Rated
MFG Item Number
AJE-100125-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AJE-100125-16
Bonding Jumper UL Listed Hazardous Rated

Series Information

Specifications

Specifications
Manufacturer Part Number AJE-100125-16
Manufacturer Killark
Family Series Killark Couplers
Description 1in.-1 1/4in. Flat Bonding Jumper 16in. Lgth
Conduit Type EMT (Electrical Metallic Conduit), IMC (Intermediate Metal Conduit)
Trade Size 1-1/4 "
Length 16 "
Composition Zinc Alloy
Hazardous Location Yes
Approvals cULus
Comments Bonds Conduit to Flat Surfaces
Net Weight 0 lbs
Gross Weight 0 lbs