Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJE-350400-24

Killark Couplers

AJE-350400-24

Killark Couplers
Bonding Jumper UL Listed Hazardous Rated
MFG Item Number
AJE-350400-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AJE-350400-24
Bonding Jumper UL Listed Hazardous Rated

Series Information

Specifications

Specifications
Manufacturer Part Number AJE-350400-24
Manufacturer Killark
Family Series Killark Couplers
Description 3-1/2in.-4in. Flat Bonding Jumper 24in. Lgth
Conduit Type EMT (Electrical Metallic Conduit), IMC (Intermediate Metal Conduit)
Trade Size 4 "
Length 24 "
Composition Zinc Alloy
Hazardous Location Yes
Approvals cULus
Comments Bonds Conduit to Flat Surfaces
Net Weight 0 lbs
Gross Weight 0 lbs