Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AJT25N Mersen Fuses, Fuse AJT - Class J - Time-delay

MFG Item Number
AJT25N

AJT25N Mersen Fuses, Fuse AJT - Class J - Time-delay

MFG Item Number
AJT25N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
AJT25N
Fuse AJT - Class J - Time-delay

Series Information

Specifications

Specifications
Manufacturer Part Number AJT25N
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse AJT - Class J - Time-delay 600VAC 400VDC 25A Ferrule Amp-Trap 2000
Fuse Type UL Class J
Current Rating 25 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Body Length 2.25 "
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0.097 lbs