Series Information
| Manufacturer Part Number | AJT300/600 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Reducer Fuse AJT - Class J - Time-delay 600VAC 500VDC 300A Blade |
| Fuse Type | UL Class J |
| Current Rating | 300 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | J |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, DC, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3.25 lbs |