Series Information
| Manufacturer Part Number | AJT30N |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse AJT - Class J - Time-delay 600VAC 400VDC 30A Ferrule Amp-Trap 2000 |
| Fuse Type | UL Class J |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Class | J |
| Characteristic | Time Delay |
| Body Length | 2.25 " |
| Approvals | CSA, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.097 lbs |