Series Information
| Manufacturer Part Number | AJT350EIB |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse AJT - Class J - Time-delay 600VAC 500VDC 350A Blade EI-B Indicator Amp-Trap 2000 |
| Fuse Type | UL Class J |
| Current Rating | 350 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | J |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Approvals | CSA, DC, IEC, UL |
| Net Weight | 2.2 lbs |
| Gross Weight | 1.92 lbs |