Series Information
| Manufacturer Part Number | AJT450EIB |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Amp-Trap 2000 AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — |
| Fuse Type | UL Class J |
| Current Rating | 450 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | J |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Approvals | CSA, DC, IEC, UL |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |