Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AJT600N |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse AJT - Class J - Time-delay 600VAC 500VDC 600A Blade Amp-Trap 2000 |
| Fuse Type | UL Class J |
| Current Rating | 600 A |
| AC Voltage | 600 VAC |
| Class | J |
| Characteristic | Time Delay |
| Body Length | 8 " |
| Approvals | CSA, UL |
| Net Weight | 2.925 lbs |
| Gross Weight | 3.02 lbs |