AK-1/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AK-1/0 Ilsco Fittings, AK Series, AL MEC (R)1/0-8 (T)1/0-8 T UL CSA

MFG Item Number
AK-1/0

AK-1/0 Ilsco Fittings, AK Series, AL MEC (R)1/0-8 (T)1/0-8 T UL CSA

MFG Item Number
AK-1/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, AK Series
Item #
AK-1/0
AL MEC (R)1/0-8 (T)1/0-8 T UL CSA

AK Series Information

  • Bite into conductor to break through Surface Oxides
  • Manufactured from Heat Treated Aluminum Alloy
  • Provides Maximum Conductivity and Strength
  • Suitable for use with 35KV or less
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Triangular Edges
  • Spacer Bar
  • Hex Head

Specifications

Specifications
Manufacturer Part Number AK-1/0
Manufacturer Ilsco
Product Series AK
Family Series Ilsco Fittings, AK Series
Description AL MEC (R)1/0-8 (T)1/0-8 T UL CSA
Material Aluminum Alloy
Approvals ROHS, UL
Net Weight 0.075 lbs
Gross Weight 0.093 lbs