Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, AK Series
AK-6
Ilsco Fittings, AK Series
AL MEC (R)6-10 (T)6-10 T UL CS A
This item cannot be canceled or returned
Description
AL MEC (R)6-10 (T)6-10 T UL CS A
- Bite into conductor to break through Surface Oxides
- Manufactured from Heat Treated Aluminum Alloy
- Provides Maximum Conductivity and Strength
- Suitable for use with 35KV or less
- Provides Low Contact Resistance
- Provides Ease of Installation
- Rated to 90 degree C
- Electro‑tin Plated
- Triangular Edges
- Spacer Bar
- Hex Head
Specifications
Specifications
| Manufacturer Part Number |
AK-6 |
| Manufacturer |
Ilsco |
| Product Series |
AK |
| Family Series |
Ilsco Fittings, AK Series |
| Description |
AL MEC (R)6-10 (T)6-10 T UL CS A |
| Material |
Aluminum Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.045 lbs |
AK-6
Ilsco Fittings, AK Series