Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AK1 Joslyn Clark Switches, Auxiliary Contact, 2NO/2NC, 10A/600V

MFG Item Number
89837

AK1 Joslyn Clark Switches, Auxiliary Contact, 2NO/2NC, 10A/600V

MFG Item Number
89837
Item Number
AK1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AK1
Auxiliary Contact, 2NO/2NC, 10A/600V

Series Information

Specifications

Specifications
Manufacturer Part Number 89837
Manufacturer Joslyn Clark
Family Series Joslyn Clark Switches
Description Auxiliary Contact, 2NO/2NC, 10A/600V Max
Type Auxiliary Contact
For Use With CV Series
Shape Rectangular
Color Black
Legend (Blank)
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.38 lbs