Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AK125C4F0209A
MFG Item Number
AK125C4F0209A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AK125C4F0209A |
| Manufacturer |
GE |
| Family Series |
GE Circuit Breakers |
| Description |
Ak125-4W225Alsigdagtu |
| Poles |
4 |
| Current Rating |
225 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AK125C4F0209A
GE Circuit Breakers