AK51X3/4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AK51X3/4 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),
MFG Item Number
1026665

AK51X3/4 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
1026665
Item Number
AK51X3/4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
AK51X3/4
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1026665
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 4.95 Inch Diameter, .75 Inch Finished Bore, Used with 3L,A Belts
Pulley Type Fixed Pitch
Belt Type 3L, A
Bore Type Finished Bore
Number of Grooves 1
Outer Diameter 4.95 "
Outside Diameter Range 4-4.95 "
Material Cast Iron
Net Weight 0.125 lbs
Gross Weight 0.125 lbs